Shop All Boiler Controls
Taco
Electric Water Feeder, Dip Switches, 24VAC
Mfr # EWF024-1
Zoro # G6213191
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 5 3/4 in
- Power Rating (VA) 10 VA
- Electrical Connections 24V AC
- Width (In.) 4 41/100 in
- Length (In.) 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # EWF024-1
- Zoro # G6213191
- UPC # 687752410501
- Country of Origin United States
- Category Boiler Controls
Dimensions
Height (In.) | 5 3/4 in |
Width (In.) | 4 41/100 in |
Length (In.) | 5 1/8 in |
Housing Height | 5 1/8 in |
Housing Depth | 5 1/8 in |
Housing Width | 3 in |
Details
Power Rating (VA) | 10 VA |
Electrical Connections | 24V AC |
For Use With | Low Water Cut Offs |
Item | Electric Water Feeder |
Agency Compliance | CUL, UL |
Weight (Lbs.) | 3 lb |
Includes | 3/8 in NPT to 1/2 in Copper Fittings |
User Interface | DIP Switches |
Voltage | 24V AC |
NEMA Rating | NEMA 1 |
Functions | Excess Feed, Fixed Feed, Hold After Water OK, LWCO, Manual Feed |
Description
Electric Water Feeder, Functions Excess Feed, Fixed Feed, Hold After Water OK, LWCO, Manual Feed, Housing Depth 5 1/8 in, Housing Height 5 1/8 in, Housing Width 3 in, NEMA Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 in Square Perforated Ceiling Tile Diffuser, White (4MJU8)
- CADET MFG 240V96Base Elec Heater (9958)
- HUNTER FANMPANY 3SPD WHT FANLGT CNTRL (27182)
- DAYTON Wheels, PK2 (VE1YNW5WG)
- TACO Boiler Zone Control, 5 Zone (ZVC405-4)
- TACO Boiler Zone Control, 6 Zone (ZVC406-4)
- TACO Boiler Zone Control, 3 Zone (ZVC403-4)
- TACO Variable Speed Pump Control (PC705-2)
- TACO Boiler Zone Control, 4 Zone, Expandable (ZVC404-EXP-4)
- TACO Boiler Zone Control, 4 Zone (ZVC404-4)
- HONEYWELL Th6210U2001 24V/Millivolt T6 Pro (TH6210U200)
- Taco Boiler Controls