Shop All Relief Valves
This Product is Discontinued
Taco
Differential Bypass Valve, 3/4 In (Discontinued)
Mfr # 3196-1
Zoro # G3690111
This Product is Discontinued
Key Features
- Inlet Size 3/4"
- Pipe Size 3/4" NPT
- Connection Type NPT x NPT Union
- Body Material Brass
- Max. Fluid Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # 3196-1
- Zoro # G3690111
- UPC # 687752331677
- Country of Origin Italy
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Pipe Size | 3/4" NPT |
Details
Connection Type | NPT x NPT Union |
Body Material | Brass |
Item | Differential Bypass Valve |
Max. Fluid Temp. | 300 Degrees F |
Factory Set Pressure | 200 psi |
Max. Pressure | 200 psi |
Description
Differential Bypass Valve, Pipe Size 3/4 in NPT, Connection Type FNPT x NPT Union, Max. Pressure 200 psi, Max. Fluid Temp. 300 Degrees F, Body Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.