Shop All Hot Water Circulating Pumps
Taco
Circulator Pump, 1/6, 115V, Flange Connection
Mfr # 0013-SF3-IFC
Zoro # G8913900
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- HP 1/6
- Housing Material Stainless steel
- Phase 1
- Inlet/Outlet Size 3/4"; 1"; 1-1/4"; 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 0013-SF3-IFC
- Zoro # G8913900
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4"; 1"; 1-1/4"; 1-1/2" |
Details
Voltage | 115V |
Item | Circulator Pump |
HP | 1/6 |
Housing Material | Stainless steel |
Phase | 1 |
Pump Type | Permanent Split Capacitor, Impedance Protected |
Connection Style | Flange |
Max. GPM @ Head | 33 gpm @ 32 ft. |
Description
Circulator Pump, 1/6 Hp, 115V, SS
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Retainer (PPM32N007G)
- LITTLE GIANT PUMP 3/4 HP PPS Magnetic Drive Pump 115/230V 1-1/2" FNPT (587010)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-1-S)
- DAYTON Convertible Jet Pump, Plastic, 1 1/2 HP (4HEZ7)
- TACO HVAC Circulating Pump, 1/35 hp, 230, 1 Phase, Flange Connection (005-F4Y)
- TACO HVAC Circulating Pump, 1/40 hp, 115V, 1 Phase, Sweat Connection (003-BC4)
- TACO Hydronic Circulating Pump, Flanged, 34ft (0034E-F2)
- TACO Hydronic Circulating Pump, Flanged, 18 ft (0018E-2F4)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (113-4S)
- TACO Potable Water Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (007-SF5)
- TACO 006-St4 3/4" Fnpt. Lead Free (006-ST4)
- Taco Hot Water Circulating Pumps