Shop All Hot Water Circulating Pumps
Taco
Circulator Pump, 1/40, 115V, Sweat Connection
Mfr # 006-BC7-IFC
Zoro # G8913943
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- HP 1/40
- Housing Material Bronze
- Inlet/Outlet Size 3/4"
- Pump Type Self Lubricating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 006-BC7-IFC
- Zoro # G8913943
- UPC # 00687752866223
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4" |
Details
Voltage | 115V |
Item | Circulator Pump |
HP | 1/40 |
Housing Material | Bronze |
Pump Type | Self Lubricating |
Connection Style | Sweat |
Max. GPM @ Head | 9 gpm @ 8.5 ft. |
Min. GPM @ Head | 0 gpm @ 0 ft. |
Phase | 1 |
Description
Circulator, 3/4 In. Sweat, Bronze, IFC
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Switch Lever Kit (KIT700SW)
- DAYTON Shaft Seal (PPTPXX810G)
- DAYTON Stainless Steel 7-1/2 HP Centrifugal Pump 208-230/460V (12A076)
- PROCON Rotary Vane Pump (113A025F31CA 250)
- TACO 007E 120V Ecm High Efficiency (007E)
- TACO HVAC Circulating Pump, 1/40 hp, 230, 1 Phase, FNPT Connection (006-ST8Y)
- TACO 1-1/2IN 1-1/2HP 575V-AC CIRCULATOR PUMP (1619C3E3)
- TACO 007 120V Cartridge Circulator (007)
- TACO Hydronic Circulating Pump, 1/20 hp, 120v, 1 Phase, Flange Connection (VR1816-HY2-FC2A00)
- TACO Potable Water Circulating Pump, 1/40 hp, 115V, 1 Phase, NPT Connection (HLS-1)
- TACO 1/3HP 115V 3450rpm SS Cir Pump (2400-45S-3P)
- Taco Hot Water Circulating Pumps