Shop All Hot Water Circulating Pumps
Taco
Circulator Pump, 1/25, 115V, Sweat Connection
Mfr # 008-BC6-IFC
Zoro # G8913891
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- HP 1/25
- Housing Material Bronze
- Inlet/Outlet Size 3/4"
- Pump Type Permanent Split Capacitor, Impedance Protected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 008-BC6-IFC
- Zoro # G8913891
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4" |
Details
Item | Circulator Pump |
Voltage | 115V |
HP | 1/25 |
Housing Material | Bronze |
Pump Type | Permanent Split Capacitor, Impedance Protected |
Connection Style | Sweat |
Max. GPM @ Head | 12.5 @ 15 ft. |
Min. GPM @ Head | 0 gpm @ 0 ft. |
Phase | 1 |
Description
Circulator,3/4 In.Sweat,1/25 Hp,115V,Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 350 GPH Supreme AquaMag Pump. Foam Pre-Filter. 10' power cord. (2513)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 460V (WS1034BHF)
- HARTELL Ps106 Lts-1 Impeller Shaft W/Sleeve (640089)
- FLOTEC Overhaul Kit (FPP5008)
- TACO Potable Circulating Pump, 1/40HP, Flanged (006-BC7-IFC)
- TACO HVAC Circulating Pump, 1/40 hp, 230, 1 Phase, FNPT Connection (006-ST8Y)
- TACO HVAC Circulating Pump, 1/2 hp, 115, 1 Phase, Flange Connection (2400-70-3P)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-40-3P)
- TACO HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (2400-50S-3P)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-SF5)
- TELEDYNE LAARS Pump, Less Motor Wet End (A2123421)
- Taco Hot Water Circulating Pumps