Shop All Hot Water Circulating Pumps
Taco
Circulator, 1/20Hp, 115V, Cast Iron, Flanged
Mfr # 0015-MSF3-IFC
Zoro # G8913970
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast iron
- Connection Style Flange
- Max. GPM @ Head 18 gpm @ 17 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 0015-MSF3-IFC
- Zoro # G8913970
- Country of Origin United States
- Category Hot Water Circulating Pumps
Details
Item | Circulator Pump |
Housing Material | Cast iron |
Connection Style | Flange |
Max. GPM @ Head | 18 gpm @ 17 ft. |
Description
Circulator,1/20Hp,115V,Cast Iron,Flanged
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX FIRE HOSE TESTER (373020)
- FIMCO PUMP PORT FITTINGS 3PK (7771824)
- WHEELER-REX Hydro Test Pump, 5.4gpm, 300psi, Honda, 34in (463010)
- WHEELER-REX Rebuild Kit, Pump, For 6GDV5 (39350)
- TACO Potable Circulating Pump, 1/40HP, Flanged (006-BC7-IFC)
- TACO Circulator Pump, 1/12, 115V, Flange Connection (110-24)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-40S-3P)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0012-SF4)
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (007-F5-7IFC)
- TACO Taco 007-ZF5-3IFC Priority Zoning Circulator 007 Series With Integral Flow Check - 115 VAC (007-ZF5-3IFC)
- GRUNDFOS Comfort Compact Hot-Water Recirculation Pump with Digital timer (99812354)
- Taco Hot Water Circulating Pumps