Shop All Hot Water Circulating Pumps
Taco
Circulation Pump, 1/40, 115V, Sweat Connection
Mfr # 006-BC7-5IFC
Zoro # G3270858
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- HP 1/40
- Housing Material Bronze
- Phase 1
- Inlet/Outlet Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 006-BC7-5IFC
- Zoro # G3270858
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1/2" |
Details
Item | 1/2 Sweat 1 Phase Flo Chek |
Voltage | 115V |
HP | 1/40 |
Housing Material | Bronze |
Phase | 1 |
Pump Type | Self Lubricating |
Connection Style | Sweat |
Description
1/2 Sweat 1 Phase Flo Chek
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 650 CcMin Water (VFA-32-SSV)
- SHURFLO Diaphragm Pump, Polypropylene, EPDM, 0.6 GPM (166-200-56)
- GPI Replacement Filter, Inlet 3/4" NPT (129300-02)
- DAYTON Hand Drum Pump, Stainless Steel, 1In OD (38Y793)
- TACO HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-F3-1IFC)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0014-SF1)
- TACO HVAC Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection (0015-MSSF3-IFC)
- TACO 0011 120V Cartridge Circulator (0011)
- TACO HVAC Circulating Pump, 1/2 hp, 115, 1 Phase, Flange Connection (2400-70-3P)
- TACO HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (2400-20-3P)
- ARMSTRONG PUMPS Hot Water Circulator Pump, 1/9 hp, 115V, 1 Phase, Union Connection (110223-310)
- Taco Hot Water Circulating Pumps