Shop All Hot Water Circulating Pumps
Taco
Circulating Pump, 1/8, 115V, Flange Connection
Mfr # 0011-BF4-J
Zoro # G3260096
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- HP 1/8
- Housing Material Bronze
- Phase 1
- Inlet/Outlet Size 3/4"; 1"; 1-1/4"; 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # 0011-BF4-J
- Zoro # G3260096
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4"; 1"; 1-1/4"; 1-1/2" |
Details
Voltage | 115V |
Item | Hydronic Circulating Pump |
HP | 1/8 |
Housing Material | Bronze |
Phase | 1 |
Pump Type | Permanent Split Capacitor, Impedance Protected |
Connection Style | Flange |
Max. GPM @ Head | 28 gpm @ 30 ft. |
Min. GPM @ Head | 0 gpm @ 0 ft. |
For Use With Potable Systems | No |
For Use With | Hydronic Systems |
Phase and Brand | TACO |
Description
Hydronic Circulating Pump, For Use With Potable Systems No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Standard Shaft Seal (10K10)
- LITTLE GIANT PUMP Sewage System, 4/10HP, 4inx2in, 8.5A, 18-3 (509673)
- BECKETT Pump-230V Submersible 6' cord (G535C)
- ARO O-Ring, Encapsulated (93265)
- TACO 007 120V Cartridge Circulator (007)
- TACO 115V CI Flgd Zoning Circulator (0011-ZF4-2)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0010-SF3-IFC)
- TACO Potable Water Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (008-SF6)
- TACO HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (2400-20-3P)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (113-4S)
- TACO Hydronic Circulating Pump, Flanged, 18ft (0018E-2F2)
- Taco Hot Water Circulating Pumps