Shop All Pump Parts
Taco
Cartridge, For 4PC92
Mfr # 008-044RP
Zoro # G1240382
product price: $164.93
/ea
Free Shipping & Returns
$164.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circulator Pump
- Includes Bolts, O-Ring/Gasket
- For Use With Mfr. Model Number 008-F6
- Impeller Material Polypropylene
- Bell & Gossett Pump Model 008-F6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 008-044RP
- Zoro # G1240382
- UPC # 687752150629
- Country of Origin United States
- Category Pump Parts
Details
Item | Circulating Pump Cartridge |
Type | Circulator Pump |
Includes | Bolts, O-Ring/Gasket |
For Use With Mfr. Model Number | 008-F6 |
Impeller Material | Polypropylene |
Bell & Gossett Pump Model | 008-F6 |
Gasket Type | EPDM |
For Pump Number | 4PC92 |
Compatible with Brand | Taco |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Manufacturer Model Number | 008-F6 |
Compatible with Series Family | 00 |
Compatible with Series | 008 |
Compatible Manufacturer Part Number | 008-F6 |
Compatible with Manufacturer Part Number | 008-F6 |
Compatible Grainger Part Number | 4PC92 |
Compatible with Manufacturer Model Number [NEW] | 008-F6 |
Compatible Manufacturer Model Number | 008-F6 |
For Use with Mfr. Model Number | 008-F6 |
Description
Circulating Pump Cartridge, Compatible with Grainger Part Number 4PC92, Compatible with Brand Taco, Compatible with Manufacturer Model Number 008-F6, Compatible with Series 008, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 10100 CcMin Water (VFA-33-BV)
- DAYTON Turbine Pump, 1 HP, 3 Ph, 3.2/1.6 Amp (4JPF7)
- DAYTON Suct Strainer, 7 Dia, 3 NPT, Side Rnd Perf (1P812)
- BELL & GOSSETT Gasket, For 4RD15, 5YN73 (P57700)
- TACO 24 Hour Timer Assembly (265-1)
- TACO Flange Kit, Pipe Size 1 1/2 In.NPT, SS, PK2 (110-254SF-1)
- TACO Cartridge, For 4PC78 (0011-009RP)
- TACO Flange Kit, Pipe Size 1 1/4In.NPT, SS, PK2 (110-253SF-1)
- TACO Smart Plug, Plastic, 120V, 4" L x 2" W (SP115-1)
- TACO Cartridge, For 4PC80 (0012-011RP)
- ARO Repair Kit, For Use With 3FPP9, 3FPP5 (637432-44)
- Taco Pump Parts