Shop All Pump Parts
Taco
Cartridge, For 4PC85, 4PC86
Mfr # 003-001RP
Zoro # G0563805
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circulator Pump
- For Use With 30K912, 30K913, 386R94, 46E490, 4PC85, 4YVF4
- Includes Bolts, O-Ring/Gasket
- Impeller Material Noryl
- For Pump Number 4PC85, 4PC86, 4YVF4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 003-001RP
- Zoro # G0563805
- UPC # 687752198577
- Country of Origin United States
- Category Pump Parts
Details
Item | Circulating Pump Cartridge |
Type | Circulator Pump |
For Use With | 30K912, 30K913, 386R94, 46E490, 4PC85, 4YVF4 |
Includes | Bolts, O-Ring/Gasket |
Impeller Material | Noryl |
For Pump Number | 4PC85, 4PC86, 4YVF4 |
Gasket Type | EPDM |
Compatible with Brand | Taco |
Compatible with Series | 003 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series Family | 00 |
Compatible Grainger Part Number | 30K912, 30K913, 386R94, 3GZW3, 46E489, 46E490, 4PC85, 4YVF4 |
Description
Circulating Pump Cartridge, Compatible with Grainger Part Number 30K912, 30K913, 386R94, 3GZW3, 46E489, 46E490, 4PC85, 4YVF4, Compatible with Brand Taco, Compatible with Series 003, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI 1 HP 2" Sump Pump, 1 HP, Vortex Impeller, Auto AUTO, 110V (50UTZ2.75S-61 (AUTO, 110V))
- GOULDS WATER TECHNOLOGY Stainless Steel 3/4 HP Centrifugal Pump 115/230V (1ST1D4D4)
- GRAYMILLS Coolant Immersion Pump, 1HP, 230/460V (IMV100-F)
- HYDROFARM Commercial Air Pump 6 Outlets- 45 Lpm (AAPA45L)
- TACO Ball Bearing Front Thrust (953-2215RP)
- TACO Hose Kit, 1/2 x 1/2, 2 Hoses (HK-1)
- TACO Casing O-Ring, 008-005RP (008-005RP)
- TACO Cartridge, For 3GZV5, 3GZW5, 4PC91 (008-045RP)
- TACO Replacement Pump Cartridge (005-020RP)
- TACO CAST IRON FLANGE SET 2IN NPT PUMP PARTS AND ACCESSORY (1600-032C)
- WATTS Watts 3519-1008 AquaLock Male Elbow - 1/2" CTS x 1/2" NPT, Each (3519-1008)
- Taco Pump Parts