Shop All Pump Parts
Taco
Cartridge, For 4PC82
Mfr # 0013-007RP
Zoro # G3382242
product price: $348.77
/ea
Free Shipping & Returns
$348.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circulator Pump
- Includes Bolts, O-Ring/Gasket
- For Use With Mfr. Model Number 0013-F3
- Impeller Material Polypropylene
- For Pump Number 4PC82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 0013-007RP
- Zoro # G3382242
- UPC # 687752210538
- Country of Origin United States
- Category Pump Parts
Details
Item | Circulating Pump Cartridge |
Type | Circulator Pump |
Includes | Bolts, O-Ring/Gasket |
For Use With Mfr. Model Number | 0013-F3 |
Impeller Material | Polypropylene |
For Pump Number | 4PC82 |
Gasket Type | EPDM |
Bell & Gossett Pump Model | 0013-F3 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series Family | 00 |
Compatible with Series | 0013 |
Compatible with Manufacturer Model Number | 0013-F3 |
Compatible with Brand | Taco |
Compatible Manufacturer Part Number | 0013-F3 |
Compatible Grainger Part Number | 4PC82 |
Compatible with Manufacturer Model Number [NEW] | 0013-F3 |
Compatible with Manufacturer Part Number | 0013-F3 |
Compatible Manufacturer Model Number | 0013-F3 |
For Use with Mfr. Model Number | 0013-F3 |
Description
Circulating Pump Cartridge, Compatible with Grainger Part Number 4PC82, Compatible with Brand Taco, Compatible with Manufacturer Model Number 0013-F3, Compatible with Series 0013, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Extractor Set C (1133)
- DAYTON Diffuser (132425)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPB-B-S-2-MI)
- ARO Diaphragm Pump, 35Gpm, 316Ss/Santoprene/S (666100-2EB-C)
- TACO Flange Kit, Pipe Size 1 1/2 In.NPT, SS, PK2 (110-254SF-1)
- TACO Aquastat, Temperature (563-2)
- TACO Cartridge, For 4JB22, 4PC90 (007-042RP)
- TACO Undersink Valve, 1/2 x 1/2 (HLV-1)
- TACO Cartridge, For 4PC78 (0011-009RP)
- TACO High Pressure Vent 3/4Npt (409-3)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 2 In ID (6YZE8)
- Taco Pump Parts