Shop All Pump Parts
Taco
Cartridge, For 4PC78
Mfr # 0011-009RP
Zoro # G1423807
product price: $344.40
/ea
Free Shipping & Returns
$344.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circulator Pump
- Includes Bolts, O-Ring/Gasket
- For Use With Mfr. Model Number 0011-F4
- Impeller Material Polypropylene
- Gasket Type EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 0011-009RP
- Zoro # G1423807
- UPC # 687752198003
- Country of Origin United States
- Category Pump Parts
Details
Item | Circulating Pump Cartridge |
Type | Circulator Pump |
Includes | Bolts, O-Ring/Gasket |
For Use With Mfr. Model Number | 0011-F4 |
Impeller Material | Polypropylene |
Gasket Type | EPDM |
For Pump Number | 4PC78 |
Bell & Gossett Pump Model | 0011-F4 |
Compatible with Series | 0011 |
Compatible with Brand | Taco |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series Family | 00 |
Compatible with Manufacturer Model Number | 0011-F4 |
Compatible with Manufacturer Part Number | 0011-F4 |
Compatible with Manufacturer Model Number [NEW] | 0011-F4 |
Compatible Grainger Part Number | 4PC78 |
Compatible Manufacturer Part Number | 0011-F4 |
Compatible Manufacturer Model Number | 0011-F4 |
For Use with Mfr. Model Number | 0011-F4 |
Description
Circulating Pump Cartridge, Compatible with Grainger Part Number 4PC78, Compatible with Brand Taco, Compatible with Manufacturer Model Number 0011-F4, Compatible with Series 0011, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pump Keep on Pumping Repair Kit VTC3 (K6VTC3)
- DAYTON Ss Pump O-Ring (PP21101640009G)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- MADISON SPST Drum Liquid Level Switch Close on Rise 240VAC (M4169-1)
- TACO Cartridge, For 3GZV4, 4JB27 (0010-022RP)
- TACO Ball Bearing Rear Radial (951-5599RP)
- TACO Cartridge, For 3GZV5, 3GZW5, 4PC91 (008-045RP)
- TACO CAST IRON FLANGE SET 2IN NPT PUMP PARTS AND ACCESSORY (1600-032C)
- TACO Packing Kit 759-495Rp 8 (759-495RP)
- TACO Seal Kit, 2400-029RP (2400-029RP)
- DAYTON Mechanical Seal, Seat Assembly (PPO8ZN041G)
- Taco Pump Parts