Shop All Pump Parts
Taco
Cartridge, For 3GZV7, 4PC81
Mfr # 0013-008RP
Zoro # G3179023
Free Shipping & Returns
$327.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circulator Pump
- Includes Bolts, O-Ring/Gasket
- For Use With Mfr. Model Number 0013-BF3-1, 0013-SF3
- Impeller Material Noryl
- Bell & Gossett Pump Model 0013-BF3-1, 0013-SF3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # 0013-008RP
- Zoro # G3179023
- UPC # 687752210521
- Country of Origin United States
- Category Pump Parts
Details
Item | Circulating Pump Cartridge |
Type | Circulator Pump |
Includes | Bolts, O-Ring/Gasket |
For Use With Mfr. Model Number | 0013-BF3-1, 0013-SF3 |
Impeller Material | Noryl |
Bell & Gossett Pump Model | 0013-BF3-1, 0013-SF3 |
Gasket Type | EPDM |
For Pump Number | 3GZV7, 4PC81 |
Compatible with Manufacturer Model Number | 0013-BF3-1, 0013-SF3 |
Compatible with Brand | Taco |
Compatible with Series Family | 00 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series | 0013 |
Compatible with Manufacturer Model Number [NEW] | 0013-BF3-1, 0013-SF3 |
Compatible Grainger Part Number | 3GZV7, 4PC81 |
Compatible with Manufacturer Part Number | 0013-BF3-1, 0013-SF3 |
Compatible Manufacturer Part Number | 0013-BF3-1, 0013-SF3 |
Compatible Manufacturer Model Number | 0013-BF3-1, 0013-SF3 |
For Use with Mfr. Model Number | 0013-BF3-1, 0013-SF3 |
Description
Circulating Pump Cartridge, Compatible with Grainger Part Number 3GZV7, 4PC81, Compatible with Brand Taco, Compatible with Manufacturer Model Number 0013-BF3-1, 0013-SF3, Compatible with Series 0013, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dispensing Nozzle (PPNZLDPP1G)
- TACO Taco Seal Kit (953-1549-6BRP)
- SPRINGER PARTS Impeller for C218 7 in;Alfa Laval S218-02C-7-316 (S218-02C-7-316SP)
- SOTERA Meter, Digital, 3/4 In, 2-20 gpm (825D075BSPP)
- TACO Cartridge, For 4PC84 (0014-004RP)
- TACO Cartridge, For 3GZV6, 4PC79 (0012-012RP)
- TACO Ball Bearing Front Thrust (953-2215RP)
- TACO Cartridge, For 2KGX8 (0010-034RP)
- TACO Flange Kit, Pipe Size 3/4 In. NPT, SS, PK2 (110-251SF-1)
- TACO Cartridge, For 4PC80 (0012-011RP)
- DAYTON Pump Repair Kit, For 2ZWP5A, 2ZWP6A (21TG41)
- Taco Pump Parts