Shop All Pump Parts
Taco
Cartridge, For 3GZV6, 4PC79
Mfr # 0012-012RP
Zoro # G2309404
Free Shipping & Returns
$404.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circulator Pump
- Includes Bolts, O-Ring/Gasket
- For Use With Mfr. Model Number 0012-BF4-3, 0012-SF4
- Impeller Material Noryl
- Bell & Gossett Pump Model 0012-BF4-3, 0012-SF4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taco
- MFR # 0012-012RP
- Zoro # G2309404
- UPC # 687752198270
- Country of Origin United States
- Category Pump Parts
Details
Item | Circulating Pump Cartridge |
Type | Circulator Pump |
Includes | Bolts, O-Ring/Gasket |
For Use With Mfr. Model Number | 0012-BF4-3, 0012-SF4 |
Impeller Material | Noryl |
Bell & Gossett Pump Model | 0012-BF4-3, 0012-SF4 |
For Pump Number | 3GZV6, 4PC79 |
Gasket Type | EPDM |
Compatible with Manufacturer Model Number | 0012-BF4-3, 0012-SF4 |
Compatible with Series Family | 00 |
Compatible with Series | 0012 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Brand | Taco |
Compatible Manufacturer Part Number | 0012-BF4-3, 0012-SF4 |
Compatible with Manufacturer Part Number | 0012-BF4-3, 0012-SF4 |
Compatible with Manufacturer Model Number [NEW] | 0012-BF4-3, 0012-SF4 |
Compatible Manufacturer Model Number | 0012-BF4-3, 0012-SF4 |
For Use with Mfr. Model Number | 0012-BF4-3, 0012-SF4 |
Description
Circulating Pump Cartridge, Compatible with Grainger Part Number 3GZV6, 4PC79, Compatible with Brand Taco, Compatible with Manufacturer Model Number 0012-BF4-3, 0012-SF4, Compatible with Series 0012, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 1/3HP 115V 3450rpm SS Cir Pump (2400-45S-3P)
- ZOELLER Outdoor High Water Alarm, Auto Reset (10-0682)
- SEACHOICE PLUG DECK&BAITWELL 1/2"" (18941)
- FLUX Drum Pump Tube, Aluminum, 47" Long (24-ZORO0220)
- TACO Ball Bearing Front Thrust (953-2215RP)
- TACO Casing O-Ring, 008-005RP (008-005RP)
- TACO Hy Air Vent- Minimum Of 2 (418-4)
- TACO Cartridge, For 4PC80 (0012-011RP)
- TACO Cartridge, For 3GZV2, 3GZV9, 4JB23, 4PC89 (007-045RP)
- TACO Cartridge, For 4JB24, 4PC94 (009-021RP)
- ZORO SELECT Wheel Mounting Kit (6CGH7)
- Taco Pump Parts