Shop All Pump Parts
Taco
Cartridge, For 3GZV5, 3GZW5, 4PC91
Mfr # 008-045RP
Zoro # G1334347
product price: $200.52
/ea
Free Shipping & Returns
$200.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circulator Pump
- Includes Bolts, O-Ring/Gasket
- For Use With Mfr. Model Number 008-BC6-3, 008-SF6, 008-SF7Y
- Impeller Material Noryl
- For Pump Number 3GZV5, 3GZW5, 4PC91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 008-045RP
- Zoro # G1334347
- UPC # 687752193152
- Country of Origin United States
- Category Pump Parts
Details
Item | Circulating Pump Cartridge |
Type | Circulator Pump |
Includes | Bolts, O-Ring/Gasket |
For Use With Mfr. Model Number | 008-BC6-3, 008-SF6, 008-SF7Y |
Impeller Material | Noryl |
For Pump Number | 3GZV5, 3GZW5, 4PC91 |
Gasket Type | EPDM |
Bell & Gossett Pump Model | 008-BC6-3, 008-SF6, 008-SF7Y |
Compatible with Brand | Taco |
Compatible with Series Family | 00 |
Compatible with Series | 008 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Manufacturer Model Number | 008-BC6-3, 008-SF6, 008-SF7Y |
Compatible Manufacturer Part Number | 008-BC6-3, 008-SF6, 008-SF7Y |
Compatible with Manufacturer Model Number [NEW] | 008-BC6-3, 008-SF6, 008-SF7Y |
Compatible with Manufacturer Part Number | 008-BC6-3, 008-SF6, 008-SF7Y |
Compatible Grainger Part Number | 3GZV5, 3GZW5, 4PC91 |
Compatible Manufacturer Model Number | 008-BC6-3, 008-SF6, 008-SF7Y |
For Use with Mfr. Model Number | 008-BC6-3, 008-SF6, 008-SF7Y |
Description
Circulating Pump Cartridge, Compatible with Grainger Part Number 3GZV5, 3GZW5, 4PC91, Compatible with Brand Taco, Compatible with Manufacturer Model Number 008-BC6-3, 008-SF6, 008-SF7Y, Compatible with Series 008, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Dual Port Tote Cap, 7" L x 6" W x 2" H (DEF5792)
- DAYTON Drive Shaft/Gear Assembly (PP20053ER02G)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 5 Stage (5UXF5)
- STENNER #2 Pump Tube PK2 (UCCP202)
- TACO 24 Hour Timer Assembly (265-1)
- TACO Hose Kit, 1/2 x 1/2, 2 Hoses (HK-1)
- TACO Replacement Pump Cartridge (005-020RP)
- TACO Smart Plug, Plastic, 120V, 4" L x 2" W (SP115-1)
- TACO Flange Kit, Pipe Size 1 1/4In.NPT, SS, PK2 (110-253SF-1)
- TACO Bronze Cartridge Assembly (006-036RP)
- FILL-RITE Register and Faceplate Kit (KIT900LR)
- Taco Pump Parts