Shop All Pump Parts
Taco
Cartridge, For 3GZV4, 4JB27
Mfr # 0010-022RP
Zoro # G1781324
product price: $209.79
/ea
Free Shipping & Returns
$209.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circulator Pump
- Includes Bolts, O-Ring/Gasket
- For Use With Mfr. Model Number 0010-BF3-2IFC, 0010-SF3-IFC
- Impeller Material Noryl
- Gasket Type EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 0010-022RP
- Zoro # G1781324
- UPC # 687752246926
- Country of Origin United States
- Category Pump Parts
Details
Item | Circulating Pump Cartridge |
Type | Circulator Pump |
Includes | Bolts, O-Ring/Gasket |
For Use With Mfr. Model Number | 0010-BF3-2IFC, 0010-SF3-IFC |
Impeller Material | Noryl |
Gasket Type | EPDM |
Bell & Gossett Pump Model | 0010-BF3-2IFC, 0010-SF3-IFC |
For Pump Number | 3GZV4, 4JB27 |
Compatible with Manufacturer Model Number | 0010-BF3-2IFC, 0010-SF3-IFC |
Compatible with Brand | Taco |
Compatible with Series | 0010 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series Family | 00 |
Compatible with Manufacturer Model Number [NEW] | 0010-BF3-2IFC, 0010-SF3-IFC |
Compatible with Manufacturer Part Number | 0010-BF3-2IFC, 0010-SF3-IFC |
Compatible Manufacturer Part Number | 0010-BF3-2IFC, 0010-SF3-IFC |
Compatible Grainger Part Number | 3GZV4, 4JB27 |
Compatible Manufacturer Model Number | 0010-BF3-2IFC, 0010-SF3-IFC |
For Use with Mfr. Model Number | 0010-BF3-2IFC, 0010-SF3-IFC |
Description
Circulating Pump Cartridge, Compatible with Grainger Part Number 3GZV4, 4JB27, Compatible with Brand Taco, Compatible with Manufacturer Model Number 0010-BF3-2IFC, 0010-SF3-IFC, Compatible with Series 0010, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO O-Ring, Y325-117 (Y325-117)
- DWYER INSTRUMENTS SPDT Level Switch (L6EPB-B-S-3-A)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-701)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWH0)
- TACO Cartridge, For 2KGX8 (0010-034RP)
- TACO 24 Hour Timer Assembly (265-1)
- TACO Cartridge, For 4PC78 (0011-009RP)
- TACO Aquastat, Temperature (563-2)
- TACO Cartridge, For 3GZV7, 4PC81 (0013-008RP)
- TACO Cartridge, For 4PC80 (0012-011RP)
- DAYTON Strainer Basket (PP27175650903G)
- Taco Pump Parts