Shop All Pump Parts
Taco
Cartridge, For 2KGX8
Mfr # 0010-034RP
Zoro # G2969662
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circulator Pump
- Includes Bolts, O-Ring/Gasket
- For Use With Mfr. Model Number 0010-MSF2-IFC
- Impeller Material Polypropylene
- Bell & Gossett Pump Model 0010-MSF2-IFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # 0010-034RP
- Zoro # G2969662
- UPC # 687752235005
- Country of Origin United States
- Category Pump Parts
Details
Item | Circulating Pump Cartridge |
Type | Circulator Pump |
Includes | Bolts, O-Ring/Gasket |
For Use With Mfr. Model Number | 0010-MSF2-IFC |
Impeller Material | Polypropylene |
Bell & Gossett Pump Model | 0010-MSF2-IFC |
For Pump Number | 2KGX8 |
Gasket Type | EPDM |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Manufacturer Model Number | 0010-MSF2-IFC |
Compatible with Series | 0010 |
Compatible with Brand | Taco |
Compatible with Series Family | 00 |
Compatible Manufacturer Part Number | 0010-MSF2-IFC |
Compatible Grainger Part Number | 2KGX8 |
Compatible with Manufacturer Model Number [NEW] | 0010-MSF2-IFC |
Compatible with Manufacturer Part Number | 0010-MSF2-IFC |
Compatible Manufacturer Model Number | 0010-MSF2-IFC |
For Use with Mfr. Model Number | 0010-MSF2-IFC |
Description
Circulating Pump Cartridge, Compatible Grainger Part Number 2KGX8, Compatible with Brand Taco, Compatible Manufacturer Part Number 0010-MSF2-IFC, Compatible with Series 0010, Compatible with Pump Type In-Line Circulating Pumps, Includes Bolts, O-Ring/Gasket, Compatible with Series Family 00
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER HFS 1/5 HP 3000 GPH Submersible Pump. Continuous Duty, Solids Handling. (90102)
- ZORO SELECT Rotary Hand Drum Pump (3LLE4)
- ARO Cont Duty Muffler Asm, 67213 (67213)
- SPRINGER PARTS Check Ball 45BY-1.5 inch - BUN; Replaces Part# 45BY-1.5-02-U (45BY-1.5-02-USP)
- TACO 24 Hour Timer Assembly (265-1)
- TACO Seal Kit, 2400-029RP (2400-029RP)
- TACO V-Ring Seal Front/Rear (953-1575-3RP)
- TACO Cartridge, For 3GZV7, 4PC81 (0013-008RP)
- TACO High Pressure Vent 3/4Npt (409-3)
- TACO Ball Bearing Front Thrust (953-2215RP)
- DAYTON Replacement Cartridge Filter, Use w/4VMN6 (4VMP6)
- Taco Pump Parts