Shop All Boiler Controls
Taco
Boiler Zone Control, 5 Zone
Mfr # ZVC405-4
Zoro # G3652634
product price: $173.56
/ea
Free Shipping & Returns
$173.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boiler Output Voltage Dry Contact, 24V AC, 1A
- Height (In.) 3 1/8 in
- Width (In.) 8 3/8 in
- Max. No. Zones 5
- Auxiliary Contact Rating (2) 1/6 hp, 5 Amps @ 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # ZVC405-4
- Zoro # G3652634
- UPC # 687752857672
- Country of Origin United States
- Category Boiler Controls
Dimensions
Height (In.) | 3 1/8 in |
Width (In.) | 8 3/8 in |
Min. Wire Size (AWG) | 12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections |
Length (In.) | 12 1/2 in |
Overall Height | 8 in |
Overall Width | 12 1/4 in |
Overall Depth | 3 in |
Details
Boiler Output Voltage | Dry Contact, 24V AC, 1A |
Max. No. Zones | 5 |
Auxiliary Contact Rating | (2) 1/6 hp, 5 Amps @ 120V AC |
Includes | Instruction sheet |
Electrical Connections | Screw Terminals |
Weight (Lbs.) | 5.5 lb |
Agency Compliance | UL |
For Use With | Zone Valves |
Full Load Amps @ 120VAC | 1.5 A |
Type | 5 Zone Valves |
Item | Boiler Zoning Control |
Product Type | Zone Valve Control |
Weight | 5.5 lb |
Full Load Current @ 120V AC | 1.5 A |
Description
Boiler Zoning Control, Full Load Current @ 120V AC 1.5 A, Weight 5.5 lb, Overall Depth 3 in, Overall Height 8 in, Overall Width 12 1/4 in, Product Type Zone Valve Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Roof Axial Exhaust Fan, 2400 CFM, 115V (604139)
- CARRIER Blower Wheel 4 In. (LA11AA005)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.1 Ton, 13,200 BTU, 115V (292660)
- LENNOX Silicon Carbide Hot Surface Ignitor (41K56)
- TACO Boiler Zone Control, 4 Zone (ZVC404-4)
- TACO Boiler Zone Control, 4 Zone, Expandable (ZVC404-EXP-4)
- TACO Boiler Zone Control, 3 Zone (ZVC403-4)
- TACO Boiler Zone Control, 6 Zone (ZVC406-4)
- TACO Variable Speed Pump Control (PC705-2)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 5/8 in Dia., 100 Feet (RFRB-0625-100)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), 1/4 in Thick, 2 in Width, 50 ft Length (FTDWI-004-032)
- Taco Boiler Controls