Shop All Boiler Controls
Taco
Boiler Reset Control, Single Stage
Mfr # PC700-2
Zoro # G3674264
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating (VA) 3 VA
- Min. Wire Size (AWG) 12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections
- For Use With ZVC-EXP or SR-EXP Controls
- Agency Compliance CSA C/US
- Sensor 10K Thermistor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Taco
- MFR # PC700-2
- Zoro # G3674264
- UPC # 687752239966
- Country of Origin Canada
- Category Boiler Controls
Dimensions
Min. Wire Size (AWG) | 12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections |
Width (In.) | 5 1/2 in |
Lead Length (Ft.) | 1 ft |
Length (In.) | 9 3/4 in |
Height (In.) | 2 3/4 in |
Details
Power Rating (VA) | 3 VA |
For Use With | ZVC-EXP or SR-EXP Controls |
Agency Compliance | CSA C/US |
Sensor | 10K Thermistor |
Sensor Range | -30F - 200F |
Type | Single Stage |
Includes | Instruction Sheet, Outdoor Sensor, Strap-On Sensor |
Electrical Connections | Screw Terminals |
Item | Boiler Reset Control |
Weight (Lbs.) | 102 lb |
User Interface | LCD Display |
Description
Boiler Reset Control, Single Stage, User Interface LCD Display, Sensor 10K Thermistor, 3 VA, 1 ft, 12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections, Screw Terminals, -30F - 200F, 2 3/4 in, 9 3/4 in, 5 1/2 in, 102 lb, CSA C/US, For Use With ZVC-EXP or SR-EXP Controls, Includes Instruction Sheet, Outdoor Sensor, Strap-On Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK SUPPORT KIT PTCH6T-PCK6"" (206621)
- UNITED STATES STOVE Replacement Shaker Grate (40257)
- DECOR GRATES Floor Register, 5.5 X 13.5, Plated Nickel, Plated Steel (ADH412-NKL)
- HEAT WAGON Step Down Gas Pressure Regulator, 10"L, Gray (B-42)
- TACO Boiler Zone Control, 3 Zone (ZVC403-4)
- TACO Variable Speed Pump Control (PC705-2)
- TACO Boiler Zone Control, 4 Zone (ZVC404-4)
- TACO Boiler Zone Control, 5 Zone (ZVC405-4)
- TACO Boiler Zone Control, 6 Zone (ZVC406-4)
- TACO Boiler Zone Control, 4 Zone, Expandable (ZVC404-EXP-4)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 14 in x 18 in x 1-1/2 in, Elliptical, PK 2 (T180-14X18X1-1/2E-PK2)
- Taco Boiler Controls