Shop All Air Vents
Taco
Air Separator, 150psi, 240, Automatic
Mfr # 49-100C-2
Zoro # G6214397
product price: $112.37
/ea
Free Shipping & Returns
$112.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic
- Max. Pressure (PSI) 150 psi
- Material Brass
- Connection 1 in Sweat
- Max. Temp. (F) 240 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 6 3/4 in |
Overall Length | 6 3/4 in |
Outlet Port Connection Size | 1 in |
Overall Width | 4 3/8 in |
Inlet Port Connection Size | 1 in |
Expansion Tank Connection Size | 1/2 in |
Description
Air Separator, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 150 psi, Allowable Temperature - Minimum 25 Degrees F, Application Hydronic Heating and Cooling, Body Material Brass, Configuration In-line, Distance Between Inlet and Outlet Port 4 13/16 in, Expansion Tank Connection Gender Female, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water/Glycol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Tee, 12 in Duct Dia, Type I PVC, 22-3/4" L (PVCT12)
- DIVERSITECH Plastic Condensate Drain Pan, 27x48 (6-2748L)
- CHAMPION COOLER Evaporative Cooling Pad (MCP44-PAD)
- CRANE USA Cordless Warm & Cool Mist Inhaler (EE-5948)
- TACO Air Separator, 150psi, 240, Automatic (49-075C-2)
- TACO Air Separator, 150psi, 240, Automatic (49-125T-2)
- TACO Hy-Vent, 150Psi, 240F, 1/4"NPT (426-3)
- TACO Air Separator, 150psi, 240, Automatic (49-150T-1)
- TACO Air Separator, 3/4in., 150psi, Automatic (49-075T-2)
- TACO Air Separator, 2 in., 150psi, Automatic (49-200T-2)
- DESIGNS OF DISTINCTION Large Self Rimming Floor Vent - Cherry (01994014CH1)
- Taco Air Vents