Shop All Zone Valves and Accessories
Taco
6 Zone-Hydronic Zone Valve Control
Mfr # ZVC406-4
Zoro # G909920659
Free Shipping & Returns
$462.99
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
- Brand Taco
- MFR # ZVC406-4
- Zoro # G909920659
- UPC # 687752891744
- Country of Origin United States
- Category Zone Valves and Accessories
Description
The Taco Zone Valve Controller gives you the ability to control up to 6 zone valves at 1-time. Taco control's easy-to follow PC board layout eliminates the problems caused by incorrect wiring, while the external indicator lights provide instant diagnostic feedback. 24-Volt Power Output for hard wired thermostats is included.Controls 6 zonesBuilt-in switchable priorityExternal indicator lightsSimplified wiring. This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- DAYTON Gas Unit Heater, NG, 100,000, 1,181 cfm, Belt, Blower, 1/2 in (55FG84)
- HONEYWELL HOME REPLACEMENT SOLENOID VALVE FOR TRUESTEAM (50027997-001)
- GREENSEAM Round 90 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 24 GA, 15 in W, 16" L, 15 in H (GRAE1290GA24)
- NOVATEK Air Scrubber Filter, MERV 17, 16x16x3 (F4701)
- TACO Zone Valve, 2 Way, NC, 3/4 In Sweat (Z075C2-2)
- TACO Zone Valve, 2 Way, NO, 1/2 In Sweat (V050C2A2ZB024Q4A2)
- TACO 4 Zone-Hydronic Zone Valve Control (ZVC404-4)
- TACO Zone Valve, 2 Way, NO, 1 In Sweat (V100C2A2ZB024Q4A2)
- TACO Actuator Head, NO, 24V (ZB024Q4A2)
- TACO 570-2 1/2" Sweat N.C. 24V (570-2)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043E1061)
- Taco Zone Valves and Accessories