Shop All Volleyball Equipment
Tachikara
Tachikara SV5WSC.GWP Sensi-Tec Composite High Performance Volleyball - Gold-White-Purple
Mfr # SV5WSC.GWP
Zoro # G504012827
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tachikara
- MFR # SV5WSC.GWP
- Zoro # G504012827
- UPC # 793917111739
- Country of Origin China
- Category Volleyball Equipment
Description
Sensi-Tec micro-fiber composite leather uses a resin-fused fiber cover for a truer touch. Tachikara's patented Loose Bladder Construction (LBC) provides better control during play. 51 additional color combinations (SV-5WSC) will match any team. White & all colors are NFHS approved.
Circumference: 25.6". - 26.4".
Weight: 9.1 - 9.8 oz.
Cover: Sensi-Tec.
Construction: Loose Bladder Construction (LBC).
Bladder: Butyl.
Color: Gold/White/Purple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER D/D Oil Filter (52 050 02-S)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Blue, Heavy (10-0838)
- RV DESIGNER RV Designer S811 Dual AC Self-Contained Outlet With Cover-Plate - White (S811)
- BRIGGS & STRATTON SCREW (84005121)
- TACHIKARA Tachikara SV5WS Sensi-Tec Composite Volleyball - White (SV5WS)
- TACHIKARA Tachikara BCH-BAG.BK Replacement Cover for BC-HAM Volleyball Cart - Black (BCH-BAG.BK)
- TACHIKARA Tachikara SV5WM Full Grain Leather VolleyBall - White (SV5WM)
- TACHIKARA Tachikara SV5WSC.CWSL Sensi-Tec Composite High Performance Volleyball - Cardinal-White-Silver Gray (SV5WSC.CWSL)
- TACHIKARA Tachikara SVMNC.NYW Volley-Lite Game Ball - Navy-White (SVMNC.NYW)
- SPALDING Volleyball One-Court Slide System (SS110-1001)
- CHAMPION SPORTS Collapsible VolleyBall, Cart Hds 24 Balls (VCPRO)
- Tachikara Volleyball Equipment