Shop All Volleyball Equipment
Tachikara
Tachikara SV5WSC.CWSL Sensi-Tec Composite High Performance Volleyball - Cardinal-White-Silver Gray
Mfr # SV5WSC.CWSL
Zoro # G703957196
product price: $47.09
/ea
$47.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tachikara
- MFR # SV5WSC.CWSL
- Zoro # G703957196
- UPC # 793917111821
- Country of Origin China
- Category Volleyball Equipment
Description
Sensi-Tec micro-fiber composite leather uses a resin-fused fiber cover for a truer touch. Tachikara's patented Loose Bladder Construction (LBC) provides better control during play. 51 additional color combinations (SV-5WSC) will match any team. White & all colors are NFHS approved.
Circumference: 25.6". - 26.4".
Weight: 9.1 - 9.8 oz.
Cover: Sensi-Tec.
Construction: Loose Bladder Construction (LBC).
Bladder: Butyl.
Color: Cardinal/White/Silver Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-20X30)
- RAZOR-BACK Spading Fork, D-Grip Handle, 30in.LHandle (72103GR)
- BAYOU CLASSIC 5HPR-40 Adjustable, High-Pressure Regulator and LPG Hose, 3/8 in, 0 to 40 psi Regulating (5HPR-40)
- DRY TOP 16 ft W x 20 ft L Medium Duty Tarp, Blue, Polyethylene (01620)
- SSN Recreational Volleyball Net, 25 ft. (SNVBRC25Y)
- CHAMPION SPORTS Collapsible VolleyBall, Cart Hds 24 Balls (VCPRO)
- LOFTUS INTERNATIONAL 18 in. Championship Volleyball Balloon (A2-9504)
- HOME COURT Home Court 7SB Volleyball Courtline Steel Pegs (7SB)
- SSN 32 ft. Macgregor Sport Volleyball Net (SNVBSC32Y)
- CHAMPION SPORTS Volleyball, Size 8.25, Composite Leather (VB2)
- CHAMPION SPORTS Official Olympic VolleyBall Net, 32ft (VN700)
- Tachikara Volleyball Equipment