Shop All Volleyball Equipment
Tachikara
Tachikara SV5WR Rubber Volleyball - Whtie
Mfr # SV5WR
Zoro # G903899722
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tachikara
- MFR # SV5WR
- Zoro # G903899722
- UPC # 793917111326
- Country of Origin China
- Category Volleyball Equipment
Description
Tachikara's 18 panel SV-5WR volleyball uses nylon-yarn winding beneath top grade rubber for a great value & high durability.
Circumference: 25.6" - 26.4".
Weight: 9.1 - 9.8 oz.
Cover: Top Grade Rubber.
Bladder: Butyl.
Color: White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Air Filter, Element (32 083 09-S)
- CAMCO Rv Hvyduty Swer Hose 10' (39621)
- EIJKELKAMP One-piece All-purpose Auger, 2 1/4" (6cm) (010102061)
- DAYTON Pool/Spa Filter, Cartridge, 24 5/8 Hi (4VMN4)
- TACHIKARA Tachikara SV5WS Sensi-Tec Composite Volleyball - White (SV5WS)
- TACHIKARA Tachikara BCH-BAG.BK Replacement Cover for BC-HAM Volleyball Cart - Black (BCH-BAG.BK)
- TACHIKARA Tachikara SV5WM Full Grain Leather VolleyBall - White (SV5WM)
- TACHIKARA Tachikara SV5WSC.CWSL Sensi-Tec Composite High Performance Volleyball - Cardinal-White-Silver Gray (SV5WSC.CWSL)
- TACHIKARA Tachikara SVMNC.NYW Volley-Lite Game Ball - Navy-White (SVMNC.NYW)
- SPALDING Volleyball One-Court Slide System (SS110-1001)
- TANDEM SPORT Tandem Sport TSSTRAIGHTERWAY Straighter Way Sleeves (TSSTRAIGHTERWAY)
- Tachikara Sporting Goods