Shop All Volleyball Equipment
Tachikara
Tachikara SV5WM Full Grain Leather VolleyBall - White
Mfr # SV5WM
Zoro # G303899537
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tachikara
- MFR # SV5WM
- Zoro # G303899537
- UPC # 793917119995
- Country of Origin China
- Category Volleyball Equipment
Description
Featuring Tachikara's patented Loose Bladder Construction (LBC) and full grain leather the SV5WM offers quality construction at a great value. White and 11 additional color combinations make this a perfect practice ball in team colors.
Circumference: 25.6 - 26.4 in./65.02 - 67.06 cm.
Weight: 9.1 - 9.8 oz./257.98 - 277.83 g.
Cover: Full Grain Leather.
Bladder: Butyl.
Color: White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Steering Cylinder for Ford/ Holland 250C 85999337, 85999104; (1101-1713)
- CATCHMASTER 96M Mouse Glue Tray (96M)
- JACKS IMPORTS Wither Back Pad (796)
- BRIGGS & STRATTON Breather Tube (692937)
- MACGREGOR Beach Volleyball (40-96470)
- SSN 32 ft. Macgregor Sport Volleyball Net (SNVBSC32Y)
- HEDSTROM VOLLEYBALL PVC NEON 8.5"" (54-5262BX)
- TANDEM SPORT Tandem Sport TSSPIKETRAINER Spike Trainer (TSSPIKETRAINER)
- CHAMPION SPORTS Champion Sports CBVBXL 16 x 12 x 1 in. Extra Large Volleyball Coaches Board (CBVBXL)
- CHAMPION SPORTS Tournament Volley Ball Net, 30ft. (VN600)
- SSN Recreational Volleyball Net, 25 ft. (SNVBRC25Y)
- Tachikara Sporting Goods