Shop All Soccer Equipment
Tachikara
Tachikara SM4SC.SCW Man-Made Leather Soccer Ball - Size 4 - Scarlet-White
Mfr # SM4SC.SCW
Zoro # G603886374
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tachikara
- MFR # SM4SC.SCW
- Zoro # G603886374
- UPC # 793917333629
- Country of Origin China
- Category Soccer Equipment
Description
Pick it and kick it! You choose your favorite color and hit the field! Our soft man-made leather soccer ball is scaled down in size to an intermediate Size 4 for those elementary classes.
Circumference: 24.4 - 26.0".
Weight: 11.2 - 12.6 oz.
Cover: Man-Made Leather.
Bladder: Butyl.
Color: Scarlet/White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 30 ft x 40 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-30X40)
- KOHLER Base Air Cleaner (45 094 01-S)
- MTD Handle Ext (753-06544)
- STENS Throttle Control Cable For Bobcat Walk Behind Versa-Deck With 14 Hp Kawasaki Engines 118020-07 (290-595)
- FRANKLIN SPORTS Franklin Sports 6350 No.3 Soccer Ball (834836)
- FRANKLIN SPORTS Franklin Sports 247393 36 in. Soccer Goal Set (247393)
- CHAMPION SPORTS Easy Fold Soccer Goal, 6x3x3ft, Steel Frame (SG63)
- HEDSTROM G2Air Tailball 11 in. Football (53-44203PDQ)
- CHAMPION SPORTS Slim Line Soccer Corner Flags Set, PK4 (SCF5)
- CHAMPION SPORTS Champion Sports RSG35 3 x 5 ft. Rhino Soccer Goal (RSG35)
- SSN All Surface Shoes For Training Goal (1366835)
- Tachikara Sporting Goods