Shop All Football Equipment
Tachikara
Tachikara SF3R Youth Size Rubber Football - Tan
Mfr # SF3R
Zoro # G003914776
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tachikara
- MFR # SF3R
- Zoro # G003914776
- UPC # 793917444462
- Country of Origin China
- Category Football Equipment
Description
Top grade rubber football with raised laces for sure grip & yarn winding for durability.
Circumference: 25.0" - 25.7".
Weight: 11.2 - 11.9 oz.
Cover: Top Grade Rubber.
Bladder: Butyl.
Color: Tan.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPUBLIC US Classroom Flag, 3x5, PK12 (001135)
- ILC Replacement for Ezgo / Cushman / Textron Heat Sink Model FOR Year 2003 (HEAT SINK MODEL FOR YEAR 2003 EZGO / CUSHMAN / T)
- OREGON Gator G6 Blade, 25" L, 3" W (396-743)
- PULSAFEEDER Injection Point Kit, PVC, 3.5"L, Max 100psi (U8800705)
- LOGO BRANDS North Dakota State Mini Size Leather Football (318-93ML-1)
- LOGO BRANDS Ole Miss High Bounce Ball (176-95HB)
- LOGO BRANDS Detroit Lions Pinwheel Logo Junior-Size Rubber Football (611-93JR-2)
- CASEYS Philadelphia Eagles Magnet Team Tackler (194607159)
- CHAMPION SPORTS Rolling FootBall, Helmet Rack, Up to 56 (FBWR)
- LOGO BRANDS Maryland Official-Size Autograph Basketball (167-91FA-1)
- FRANKLIN SPORTS Franklin Sports 8054157 Junior Football - Pack of 6 (8054157)
- Tachikara Sporting Goods