Shop All Gun Cases & Bags
Tac-Six
47 in. Tactical Rifle Gun Sock, Black
Mfr # 13247
Zoro # G209771500
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic Knit
- Overall Width 0.75 in
- Overall Height 6 in
- Overall Length 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tac-Six
- MFR # 13247
- Zoro # G209771500
- UPC # 26509132479
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Size | 47" Long |
Overall Width | 0.75 in |
Overall Height | 6 in |
Overall Length | 47 in |
Details
Color | Black |
Material | Acrylic Knit |
Description
The Tac-Six Tactical Gun Sock is a silicone treated, knit firearm sock that is designed to fit scoped and non-scoped tactical firearms. Helps protect against rust, pitting, corrosion, and dust. Also great for preventing dings and scratches in storage or in transit. The cinch closure will keep it secured around your firearm. Limited Silicone Treatment for Short-Term Protection Fits Scoped and Non-Scoped Tactical Firearms up to 47-inches Cinch Closure
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR METAL ADAPTER (47C)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-472-011101-2PK)
- NYLGLO Montana Flag, 4x6 Ft, Nylon (143170)
- THETFORD KIT, WASTEBALL DRIVE ARM, STYLE II AMR (42209)
- TAC-SIX 38 in. Tactical Rifle Case, 38.5 in. L x 14 in. W x 2.5 in. H, Black (1081)
- BARSKA Rifle Case, Single, Black, 46" L (BH11980)
- ALLEN CO 46 in. Daytona Scoped Rifle Case, Mocha (995-46)
- ALLEN CO 46 in. Durango Rifle Case, Black/Tan (604-46)
- CONDOR OUTDOOR PRODUCTS ARSENAL KNIFE CARRY CASE, COYOTE BROWN (221038-498)
- TZ CASE 12 in. Duelly Pistol Case (TZEXC012 B)
- ALLEN CO Pistol Tote with Pocket, Most Semi-Auto Handguns & Revolvers, Taupe (3644)
- Tac-Six Gun Cases & Bags