Shop All Table Tops
Tablemate
Tablecover, 54x108, Pls, Black, PK6 , 54" W 108" L Black Tabletop
Mfr # 549BK
Zoro # G6908120
product price: $16.99
/pk 6, $2.83/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Table Cover
- Color Black
- Length 108"
- Width 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablemate
- MFR # 549BK
- Zoro # G6908120
- Country of Origin United States
- Category Table Tops
Dimensions
Length | 108" |
Width | 54" |
Details
Material | Plastic |
Type | Table Cover |
Color | Black |
Item | Tablecover,54x108,Pls,Black,PK6 |
Tabletop Color | Black |
Description
Tablecover,54x108,Pls,Black,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71609V1)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- LEARNING RESOURCES Time Tracker® Mini Timer (LER6909)
- HIRSH 18" W 5 Drawer File Cabinet, Black, Legal (17781)
- HOLLAND BAR STOOL CO 32 x 48 Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248GryStn)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30" x 48 (XU-WNT-3048-GG)
- REGENCY Regency 42 x 30 in Rectangle Double Sided Table Top- Cherry or Maple (TTRC4230CHPL)
- BK RESOURCES Hard Maple Flat Top Table Replacement Top with Oil Finish 96X36X1-3/4 (MFT-9636)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 24" x 30", 24" X 30" X 2", Red (TP-MAH-2430-GG)
- REGENCY Regency 30 in. Square Laminate Double Sided Table Top- Ash Grey or White (TTSQ3030AGWH)
- HOLLAND BAR STOOL CO 30" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RRustic)
- Tablemate Table Tops