Shop All Tablecloths & Runners
This Product is Discontinued
Tablemate
Table Skirting, 29" x 14 ft., Black (Discontinued)
Mfr # LS2914-BK
Zoro # G6145837
This Product is Discontinued
Key Features
- Shape Skirting
- Width 29"
- Length 14 ft
- Material Polyester
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablemate
- MFR # LS2914-BK
- Zoro # G6145837
- UPC # 077218280036
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 29" |
Length | 14 ft |
Details
Item | Table Skirting,29" x 14 ft.,Black |
Shape | Skirting |
Material | Polyester |
Color | Black |
Description
Table Skirting,29" x 14 ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.