Shop All Tablecloths & Runners
Tablemate
Round Table Cover, Plastic, 84", White, PK6
Mfr # 84WH
Zoro # G6145870
product price: $34.19
/pk 6, $5.70/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablemate
- MFR # 84WH
- Zoro # G6145870
- UPC # 077218840278
- Country of Origin United States
- Category Tablecloths & Runners
Details
Item | Round Table Cover,Plastic,84",White,PK6 |
Shape | Round |
Color | White |
Material | Plastic |
Description
Round Table Cover,Plastic,84",White,Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Tapioca Flour 25lbs (1532B25)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- NUTRICHEF Lid For Nccw11Cof Cooking Pot (PRTNCCW11COFCPL)
- BAYOU CLASSIC THERMOMETER STNLS ST12"" (5025)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- TABLEMATE Rectangular Table Cover, 54x108, Wht, PK24 (549WHCT)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- TABLEMATE Rectangular Table Cover, 54x108, Blue, PK6 (549BL)
- TABLEMATE Poly Tissue Table Cover, 54x108, White, PK6 (TBLPT549-WH)
- HERITAGE LACE 8 x 12 in. Floret Doily - White - Set of 4 (FO-0812W-S)
- Tablemate Tablecloths & Runners