Shop All Tablecloths & Runners
Tablemate
Rectangular Table Cover, 54x108, Blue, PK6
Mfr # 549BL
Zoro # G6145916
product price: $20.89
/pk 6, $3.48/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Plastic
- Length 108"
- Width 54"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablemate
- MFR # 549BL
- Zoro # G6145916
- UPC # 077218549041
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Length | 108" |
Width | 54" |
Details
Item | Rectangular Table Cover,54x108,Blue,PK6 |
Shape | Rectangular |
Material | Plastic |
Color | Blue |
Weight | 2.047 lbs |
Description
Rectangular Table Cover,54x108,Blue,Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Warmer Element 208V 1000W (156300)
- THICK & EASY Thick & Easy Puree Italian Style Beef Lasagna 7 oz., PK7 (60744)
- CRESTWARE Sheet Pan, 13 in W (SP913P)
- CARTER HOFFMANN Cooling Fan (18614-0314)
- TABLEMATE Fabric Table Roll, 40"x50 ft., White (LS4050WH)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- TABLEMATE Rectangular Table Cover, 54x108, Wht, PK24 (549WHCT)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- TABLEMATE Rectangular Table Cover, 54 x 108, Red, PK6 (549RD)
- TABLEMATE Poly Tissue Table Cover, 54x108, White, PK6 (TBLPT549-WH)
- CREATIVE CONVERTING Stay Put Tablecover White, , 96"x30", 12PK (37300)
- Tablemate Tablecloths & Runners