Shop All Tablecloths & Runners
Tablemate
Poly Tissue Table Cover, 54x108, White, PK6
Mfr # TBLPT549-WH
Zoro # G6145819
product price: $20.99
/pk 6, $3.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54"
- Length 108"
- Color White
- Material Poly/Tissue
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablemate
- MFR # TBLPT549-WH
- Zoro # G6145819
- UPC # 077218545272
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 54" |
Length | 108" |
Details
Item | Poly Tissue Table Cover,54x108,White,PK6 |
Color | White |
Material | Poly/Tissue |
Shape | Rectangular |
Description
Poly Tissue Table Cover,54x108,White,Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY Shelf Support Zinc (99148004)
- PITCO Spark Lighter (60141501)
- VULCAN HART Hinge (00-960616)
- SELKIRK 4 in. D X 4 in. D Adjustable 90 deg Aluminum Stove Pipe Elbow (184230)
- TABLEMATE Table Skirting, 29" x 14 ft., White (LS2914WH)
- TABLEMATE Fabric Table Roll, 40"x50 ft., White (LS4050WH)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- TABLEMATE Rectangular Table Cover, 54x108, Wht, PK24 (549WHCT)
- TABLEMATE Round Table Cover, Plastic, 84", White, PK6 (84WH)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- Tablemate Tablecloths & Runners