Shop All Disposable Plates and Bowls
Tablemate
Plates, 6" dia., White, PK125
Mfr # 6644WH
Zoro # G5786326
product price: $25.29
/pk 125, $0.20/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablemate
- MFR # 6644WH
- Zoro # G5786326
- UPC # 077218066272
- Country of Origin Taiwan, Province of China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Color | White |
Description
Plates,6" dia.,White,Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Wash Mchn Spply 3/4X48In (PP23821)
- VULCAN HART Blower Motor 208-230V, 1/2-1/10Hp (358516-00002)
- CONTINENTAL REFRIGERATION Thermostat Cont (4-748)
- ITI Mixing Glass, 14 Oz, PK24 (8614)
- TABLEMATE Bowls, 5oz., White, PK125 (5244WH)
- TABLEMATE Bowls, 12oz., White, PK125 (12244WH)
- WNA-CATERLINE WNA-Caterline 80 oz. Black Plastic Bowl, PK25 (APB80BL)
- DART Dart® 12BWWCR, Foam Bowl, 10-12 oz, White, 1000/Carton (12BWWCR)
- CREATIVE CONVERTING 47112B 9in Emerald Green Paper Plate, 240PK (286PP9GR)
- CREATIVE CONVERTING 433548 12in x 10in Classic Red Oval Paper Platter, 8PK (999PP1012RD)
- GENUINE JOE Plastic Plates10-1/4" Dia, PK125 (GJO10323CT)
- Tablemate Disposable Plates and Bowls