Shop All Disposable Cutlery
Tablemate
Disposable Plastic Serving Forks and Spoons, PK48
Mfr # W95PK4
Zoro # G6145800
product price: $26.79
/pk 48, $0.56/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Serving Utensil
- Disposable Foodware Color White
- Basic Foodware Material Plastic
- Material Plastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablemate
- MFR # W95PK4
- Zoro # G6145800
- UPC # 077218954272
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 9-1/2 in |
Details
Disposable Cutlery Grouping | Serving Utensil |
Disposable Foodware Color | White |
Basic Foodware Material | Plastic |
Item | Utensils |
Material | Plastic |
Color | White |
Set Contents | 12 packs of two serving forks and two serving spoons each |
Description
Plastic Serving Forks and Spoons,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 6in Compostable Disposable Plates - Natural, 50PK (GJO10229)
- MEIKO .2 Touch Panel Kit (9207357)
- BAY VALLEY 61678 Count 1/8 Smooth Sliced Hamburger Dill Pickle 1 gal., PK4 (12746771170)
- COMMERCIAL CHEF Milk Frother, Electric Milk Steamer Stainless Steel, Automatic Hot and Cold Milk Frother Warmer (CHMF08S)
- EMPRESS EARTH Fork, Natural Bio-Blend, PK1000 (E150001)
- HOFFMASTER 6" x 6""dividually Bagged Kraft Napkin with Wood Cutlery PK 500 (117530)
- ZORO SELECT Fork, White, Heavy, PK1000 (BWKFORKHWPPWIW)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (KH207)
- ZORO SELECT Disp Cutlery Set, White, Med Weight, PK1000 (BWKSCHOOLMWPP)
- WORLD CENTRIC TPLA Compostable Cutlery, Knife, 6.7" White, 1000PK (KNPS6)
- CREATIVE CONVERTING 019922 7 1/2in Burgundy Heavy Weight Premium Plastic Knife, 288PK (286KNIFEWN)
- Tablemate Disposable Cutlery