Shop All Disposable Plates and Bowls
Tablemate
Compartment Plates, 9" dia., White, PK125
Mfr # 19644WH
Zoro # G5885087
product price: $47.89
/pk 125, $0.38/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Compartment Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablemate
- MFR # 19644WH
- Zoro # G5885087
- UPC # 077218199277
- Country of Origin Taiwan, Province of China
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Compartment Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Color | White |
Description
Compartment Plates,9" dia.,White,Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Blower Wheel 9-1/8D X 4-1/8W 5/8 (22523-0003)
- BOARDWALK Jumbo Straws, 7 3/4", Plastic, Translucent, Unwrapped, PK12500 (BWKJSTU775T50)
- ATOSA Gasket, Door 52-15/16 X 24-3/4 (W0404601)
- MIDDLEBY Motor (27381-0075)
- TABLEMATE Bowls, 5oz., White, PK125 (5244WH)
- TABLEMATE Bowls, 12oz., White, PK125 (12244WH)
- PRODYNE Revolvng Tray On Ice Clr (AB-5)
- ECO-PRODUCTS Renewable & Compostable Sugarcane Plates, 6in, PK1000 (EP-P016)
- D & W FINE PACK D & W Fine Pack 10" Deep Pie Pan, PK500 (11042)
- SOLO Plate, Paper, Heavy-Duty, 9" 4PK (SCCHP9S)
- HANDGARDS Handgards 5.5" Wood Coffee Wood Stirrer, PK1000 (305214002)
- Tablemate Disposable Plates and Bowls