Shop All Disposable Plates and Bowls
Tablemate
Bowls, 5oz., White, PK125
Mfr # 5244WH
Zoro # G5885078
product price: $21.99
/pk 125, $0.18/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Plastic
- Disposable Foodware Capacity 5 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablemate
- MFR # 5244WH
- Zoro # G5885078
- UPC # 077218052275
- Country of Origin Taiwan, Province of China
- Category Disposable Plates and Bowls
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Plastic |
Disposable Foodware Capacity | 5 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Capacity | 5 oz |
Color | White |
Description
Bowls,5oz.,White,Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Motor, Convection Oven - Dual Voltage (419730-G1)
- SCT Four-Corner Pop-Up Food and Drink Tray, 4-Cup, 10 x 6.5 x 2.5, Brown, PK250, 250PK (SCH 0120)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MB04)
- GE Contactor 4P 40/50A 120V (XNC6X130)
- TABLEMATE Bowls, 12oz., White, PK125 (12244WH)
- CREATIVE CONVERTING 79161B 7in Ivory Paper Plate, 240PK (286PP7EC)
- CREATIVE CONVERTING 173123 20 oz. Fresh Lime Green Paper Bowl, 20PK (999BP20LM)
- CREATIVE CONVERTING 28314631 10in Coral Orange Plastic Plate, 20PK (999P10SM)
- PACTIV Unlaminated Foam Dinnerware, Plate, 7" Diameter, White, PK900 (YTH100070000)
- CREATIVE CONVERTING 28314711 7in Cobalt Blue Plastic Plate, 240PK (286P7CB)
- CREATIVE CONVERTING Dog Party Paper Plates, 9", 96PK (336044)
- Tablemate Disposable Plates and Bowls