Shop All Disposable Plates and Bowls
Tablemate
Bowls, 12oz., White, PK125
Mfr # 12244WH
Zoro # G5885096
original price:
$40.85
14% off
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Bowl
- Basic Foodware Material Plastic
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Color White
- Disposable Foodware Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablemate
- MFR # 12244WH
- Zoro # G5885096
- UPC # 077218122275
- Country of Origin Taiwan, Province of China
- Category Disposable Plates and Bowls
Details
Food Service Disposables Grouping | Bowl |
Basic Foodware Material | Plastic |
Disposable Foodware Capacity | 12 oz |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Dinnerware |
Capacity | 12 oz |
Color | White |
Description
Bowls,12oz.,White,Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYOU CLASSIC Fryer Deep W/Basket 10Qt (4010)
- GOLD MEDAL 45W Coated Flood Light (42947)
- CAMBRO Food Pan, Half Size, Clear, PK6 (CA26CW135)
- FOLGERS Ground Coffee, Classic Roast Decaffeinated, Ground, 22 3/5oz, Can, PK6 (374)
- TABLEMATE Bowls, 5oz., White, PK125 (5244WH)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10" Diameter, Black, PK500 (PLHIPS10BL)
- DIXIE Paper, Plate, Round, 8-1/2", Pathways, PK1000 (UX9PATH)
- PACTIV Laminated Foam Dinnerware, Plate, 8.88 Diameter, White, PK500 (YTK100090000)
- CREATIVE CONVERTING 501137B 10in Navy Blue Paper Plate, 240PK (286PP10NV)
- AJM PACKAGING AJM Packaging Corp® AJMPP9GRAWH, Paper Plates, 9" Dia., White, 1200/Carton (AJM PP9GRAWH)
- CREATIVE CONVERTING 173548 20 oz. Classic Red Paper Bowl, 20PK (999BP20RD)
- Tablemate Disposable Plates and Bowls