Shop All Balloons & Accessories
Tablemate
Balloons, 12 in., Helium Quality Latex, Assorted Colors, 100 Balloons, 20PK
Mfr # 916100
Zoro # G009151373
product price: $797.99
/pk 20, $39.90/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Size 12"
- Material Helium Quality Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablemate
- MFR # 916100
- Zoro # G009151373
- Country of Origin China
- Category Balloons & Accessories
Dimensions
Size | 12" |
Details
Color | Assorted |
Material | Helium Quality Latex |
Item | Balloons |
Description
Create a more festive atmosphere at any event. These opaque colored balloons are the best balloon where bright flat colors are required. Made of helium-quality latex.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- AVERY White Hole Reinforcement, PK1000 (AVE05720)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35200)
- TYDENBROOKS Security Seal, Blue, PK200 (46020121-03)
- CREATIVE CONVERTING 10' Blue First Birthday Balloon Arch Kit 10', 462PK (360496)
- LOFTUS INTERNATIONAL Dallas Cowboys Helmet Super Shape Balloon (A2-6299)
- ANAGRAM Anagram 58758 21 in. Houston Texans Helmet Foil Balloon (58758)
- CREATIVE CONVERTING Classic Red Latex Balloons, 12", 180PK (041319)
- LOFTUS INTERNATIONAL Loftus International B3-5176 36 in. Woodland Raccoon Balloon (B3-5176)
- ANAGRAM Anagram 78429 32 in. Letter T Gold Supershape Foil Balloon (78429)
- CREATIVE CONVERTING Assorted Latex Balloons, 12", 180PK (041316)
- Tablemate