Shop All Serving Utensils
Tablecraft
Wooden Spoon, 18 In, PK12
Mfr # W18
Zoro # G2864793
product price: $41.15
/pk 12, $3.43/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Beechwood
- Utensil Handle Material Beechwood
- Dishwasher Safe Yes
- Utensil Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # W18
- Zoro # G2864793
- UPC # 727875079534
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 18 in |
Utensil Width | 3 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Beechwood |
Utensil Handle Material | Beechwood |
Dishwasher Safe | Yes |
Utensil Handle Color | Brown |
NSF Certified | No |
Utensil Color | Brown |
Product Type | Serving Spoon |
Head Design | Solid |
Coated Handle | No |
Description
Serving Spoon, Color Brown, Coated Handle No, Head Design Solid, Overall Length 18 in, Material Beechwood, Product Type Serving Spoon, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Lwco Probe With 90 Degrees Bend (02.40.045.00)
- TABLECRAFT Nutcracker & Pick Set (H1245)
- HATCO Blower Motor 120V (R02.12.066.00)
- SANI PROFESSIONAL/NICE PAK Wet-Nap 5x8, PK1000 (D11055)
- TABLECRAFT Silicone Tip Tongs, SS, 1.2mm Hvywght, 16" (4016BK)
- TABLECRAFT Tongs, Silicone/Stainless Steel, 7" (39100)
- TABLECRAFT Potato Masher, 24 In (7324)
- TABLECRAFT Aluminum Ice Scoop, 12 OZ (612)
- TABLECRAFT Cheese Plane, Firm Grip (E5603)
- TABLECRAFT Grippy Cutting Board, Green, 18"X2"4"X.5" (CBG1824AGN)
- VOLLRATH Squeeze Disher, 0.94 oz., SS, Mushroom (47399)
- Tablecraft Serving Utensils