Shop All Serving Utensils
Tablecraft
Wooden Spoon, 14 In, PK12
Mfr # W14
Zoro # G0505014
product price: $32.29
/pk 12, $2.69/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Beechwood
- Utensil Handle Material Beechwood
- Dishwasher Safe No
- Utensil Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # W14
- Zoro # G0505014
- UPC # 727875079510
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 14 in |
Utensil Width | 2 1/8 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Beechwood |
Utensil Handle Material | Beechwood |
Dishwasher Safe | No |
Utensil Handle Color | Brown |
NSF Certified | No |
Utensil Color | Brown |
Coated Handle | No |
Product Type | Serving Spoon |
Head Design | Solid |
Description
Serving Spoon, Color Brown, Coated Handle No, Head Design Solid, Overall Length 14 in, Material Beechwood, Product Type Serving Spoon, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Cup, Cold, Paper, 12Oz, 50Pk 50PK (GJO03162)
- TRAULSEN Hinge (263708)
- CRESTWARE Nappie Bowl, 46 oz., Ceramic Bone White PK12 (CM37)
- TURBOCHEF Belt, Conveyor (102668)
- TABLECRAFT Tomato Stem Corer, Firm Grip (E5607)
- TABLECRAFT Potato Masher, 24 In (7324)
- TABLECRAFT Turner Sqd Blade, SS, Wht Plst Hndl, 11.5" (251W)
- TABLECRAFT Aluminum Ice Scoop, 24 OZ (624)
- TABLECRAFT Stainless Steel Potato Masher, 12" (7412)
- TABLECRAFT Crumber, 6L x 5/8W x 13/64H, SS, PK12 (519)
- VOLLRATH Pom Tong, L 9 In (47109)
- Tablecraft Serving Utensils