Shop All Serving Utensils
Tablecraft
Wood Pepper Mill W/Mahogany, 8.75"
Mfr # PM1908
Zoro # G6242131
product price: $18.45
/ea
Sold in multiples of 3 for $55.35
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Dishwasher Safe No
- Color Mahogany
- NSF Certified No
- Height (In.) 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # PM1908
- Zoro # G6242131
- UPC # 00727875046208
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Dimensions
Height (In.) | 8 3/4 in |
Details
Item | Pepper Mill |
Material | Wood |
Dishwasher Safe | No |
Color | Mahogany |
NSF Certified | No |
Product Type | Mill |
Body Material | Wood |
Graduated | No |
For Food Type | Pepper |
Lid Included | No |
Handle Included | No |
Body Color | Mahogany |
Description
Pepper Mill, Overall Height 9 in, Lid Included No, Product Type Mill, For Food Type Pepper, Graduated No, Handle Included No, Body Color Mahogany, Body Material Wood, Dishwasher Safe No, NSF Certified No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Sensor Temp Ke2 Ntc120" Blue (169962)
- GOURMET BY STARFRIT ECO Juicer (080289-006-0000)
- LANCER Chudnow Co2 Changeover Valve (1421)
- TRUE Switch, Push (815827)
- TABLECRAFT Aluminum Ice Scoop, 24 OZ (624)
- TABLECRAFT SS Ladle, Black Vinyl Handle, 8 oz (9708)
- TABLECRAFT Oval Skewer, SS, 6", 12PCS (306)
- TABLECRAFT Stainless Steel Tapered Grater (SG200)
- TABLECRAFT Thumb Disher, Black, Size 24, 1-1/4" (2130)
- TABLECRAFT Bamboo Bar Board (HBB85)
- RSVP INTERNATIONAL Pierced Straining Ladle (PP-LADL)
- Tablecraft Serving Utensils