Shop All Serving Utensils
Tablecraft
Wood Pepper Mill W/Mahogany, 12.5"
Mfr # PM1912
Zoro # G6242000
Sold in multiples of 2 for $42.58
$42.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Dishwasher Safe No
- Color Mahogany
- NSF Certified No
- Height (In.) 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablecraft
- MFR # PM1912
- Zoro # G6242000
- UPC # 00727875046253
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Dimensions
Height (In.) | 12 1/2 in |
Details
Item | Pepper Mill |
Material | Wood |
Dishwasher Safe | No |
Color | Mahogany |
NSF Certified | No |
Product Type | Mill |
Body Material | Wood |
Body Color | Mahogany |
Lid Included | No |
Handle Included | No |
Graduated | No |
For Food Type | Pepper |
Description
Pepper Mill, Overall Height 12 1/2 in, Lid Included No, Product Type Mill, For Food Type Pepper, Graduated No, Handle Included No, Body Color Mahogany, Body Material Wood, Dishwasher Safe No, NSF Certified No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRI-KAL RK RIBBED COLD DRINK CUPS, 16OZ, TRANSLUCENT, 50/SLEEVE, 20 SLEEVES/CARTON, PK1000 (RK16)
- FAME FABRICS Cobbler, F12, Royal Blue (18182)
- GARLAND Door Spring (1760401)
- CAROLINES TREASURES Starry Night Siberian Husky Oven Mitt (SS8400OVMT)
- TABLECRAFT Thumb Disher, Blue, Size 12, 3-1/4 oz. (2112)
- TABLECRAFT Bamboo Bar Board (HBB85)
- TABLECRAFT Cutting Board, Blue, .5" Thick, 12"X18" (CB1218BLA)
- TABLECRAFT Hgh Heat Silicone Spoon, Nylon Hndl, 16.4" (1867)
- TABLECRAFT Aluminum Ice Scoop, 3OZ (638)
- TABLECRAFT Grippy Cutting Board, Green, 18"X2"4"X.5" (CBG1824AGN)
- HAMILTON BEACH Scoop, Ice Cream , #40, Ergonomc (80-40)
- Tablecraft Serving Utensils