Shop All Condiment Dispensers
Tablecraft
Wide Mouth Maxi Pump Kit
Mfr # 664K
Zoro # G2633127
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pump and (5) Different Size Tops
- Material polypropylene
- Color White
- Height (In.) 8 in
- Width (In.) 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 664K
- Zoro # G2633127
- UPC # 727875036308
- Country of Origin United Kingdom
- Category Condiment Dispensers
Dimensions
Height (In.) | 8 in |
Width (In.) | 1 1/8 in |
Details
Item | Pump and Lid Kit |
Includes | (1) Pump and (5) Different Size Tops |
Material | polypropylene |
Color | White |
NSF Certified | No |
Description
Pump and Lid Kit, Overall Height 11 1/2 in, Overall Width 1 1/8 in, Color White, Includes 110mm Cap, 160mm Snap Cap, 1oz Maxi Pump, 38mm Cap, 89mm Cap, Dip Tube, NT110mm Snap Cap, Product Type Pump and Lid Kit, Material Polypropylene, Overall Depth 7 1/2 in, Number of Compartments Not Applicable, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Tomato Stem Corer, Firm Grip (E5607)
- DIXIE Fork, Black, Series T, Dixie, PK960 (DUSSF5)
- SUPER COFFEE Smooth Mocha Super Coffee 12 fl. oz., PK12 (860545000305)
- CRETORS Led Power Supply, 2A (18409-1)
- TABLECRAFT Fluted Pourer, SS Top, 12 oz, PK12 (57S-1)
- TABLECRAFT Lobster Cracker, Red Enamel (515)
- TABLECRAFT 2 oz. Paneled Salt And Pepper Stainless Steel Top Glass Shaker, PK24 (155S&P-2)
- TABLECRAFT Tiptop, Squeeze Bottle, 24oz, PK12 (12463C3F)
- TABLECRAFT Oil and Vinegar Dispenser, 8 1/4 oz, PK12 (9085)
- TABLECRAFT Condiment Holder, 6 Compartment (1606)
- TABLECRAFT Tablecraft 3 oz. Salt And Pepper Shaker, PK24 (132S&P-2)
- Tablecraft Condiment Dispensers