Shop All Barware and Beverage Service
Tablecraft
Twelve-Piece, Quart Assorted Colors
Mfr # 8032A
Zoro # G1627981
original price:
$63.19
6% off
new price: $59.25
/pk 12, $4.94/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quart Complete
- Material Polyethylene
- Color Brown, Green, Orange, Red, White, Yellow
- Includes Cap, Container, Neck
- Overall Height (In.) 13.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 8032A
- Zoro # G1627981
- UPC # 727875033161
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Overall Height (In.) | 13.625 in |
Overall Height | 13 5/8 in |
Overall Diameter | 3 3/4 in |
Overall Length | 3 3/4 in |
Details
Item | Container with Pourer |
Type | Quart Complete |
Material | Polyethylene |
Color | Brown, Green, Orange, Red, White, Yellow |
Includes | Cap, Container, Neck |
Product Type | Container with Pourer |
Description
Container with Pourer, Product Type Container with Pourer, Color Brown, Green, Orange, Red, White, Yellow, Includes Cap, Container, Neck, Material Polyethylene, Overall Diameter 3 3/4 in, Overall Height 13 5/8 in, Overall Length 3 3/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Roller Wood&Steel (P7505)
- TRAMONTINA KNIFE SET BLL STMPD 3PC (80020/505)
- WHIRLPOOL Filter (F2WC9I1)
- DAKOTA GROWERS Dakota Growers Gluten Free Organic Rotini Pasta 12 oz., PK12 (6738788020)
- TABLECRAFT Water Pitcher, Stainless Steel, 3 qt. (203)
- TABLECRAFT Twelve-Piece Pourer Set Free Flow Chrome Plated (671)
- TABLECRAFT Bucket, Champagne/Wine, Round Stand (RS2132)
- TABLECRAFT Pourer, 1 1/4 oz. Measured Pour (2248A)
- TABLECRAFT Beverage Pitcher W/Lid, Clr San Plst (PP321)
- TABLECRAFT Bar Strainers (HS220)
- DESIGN TOSCANO Moo Likes the Brew: Cow Cast Iron Bottle Opener, PK 2 (SP9407)
- Tablecraft Barware and Beverage Service