Shop All Barware and Beverage Service
Tablecraft
Twelve-Piece Pourer Set Free Flow Chrome Plated
Mfr # 671
Zoro # G1663331
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Free Flow
- Material Plastic
- Color Silver
- Includes Black Collar
- For Use With Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablecraft
- MFR # 671
- Zoro # G1663331
- UPC # 727875073068
- Country of Origin Malaysia
- Category Barware and Beverage Service
Dimensions
Overall Diameter | 1 3/8 in |
Overall Length | 1 3/8 in |
Overall Height | 2 5/8 in |
Details
Item | Liquor Pourer |
Type | Free Flow |
Material | Plastic |
Color | Silver |
Includes | Black Collar |
For Use With | Bottles |
Product Type | Liquor Pourer |
Description
Liquor Pourer, Product Type Liquor Pourer, Color Silver, Includes Collar, Material Plastic, Overall Diameter 1 3/8 in, Overall Height 2 5/8 in, Overall Length 1 3/8 in, For Use With Bottles, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNROVEN HOUSE Dunroven House OR727-10 Picnic Plaid Kitchen Towels; Taupe & White - Set of 3 (OR727-10)
- WHYNTER 15” W X 23” H X 18" D Ice Maker, Ice Production Per Day: 44 lbs. (FIM-450HS)
- TRUE Shelf Standard Kit 52", White (987799)
- WINHOLT EQUIPMENT Element (H-228)
- TABLECRAFT Jigger, SS W/Capacity Stamping, 1OZ/2OZ (H1206)
- TABLECRAFT Twelve-Piece Pourer Set, Tapered Speed Steel (330)
- TABLECRAFT Free Flow Plastic Red Pourer (35R)
- TABLECRAFT Twelve-Piece Pourer Set, Free Flow Black (35BK)
- TABLECRAFT Muddler, Plastic Tip, Blk Acid Etch Finish (10559)
- TABLECRAFT Essential Cocktail Kit (BARKIT1)
- EFFIZIENT 23” Beverage Cart, 2 swivel casters w/brake, 2 swivel casters. 4 shelves, 4 beverage inserts (EF23RCBEV)
- Tablecraft Barware and Beverage Service