Shop All Barware and Beverage Service
Tablecraft
Twelve-Piece Pourer Set Free Flow Chrome Plated
Mfr # 670
Zoro # G0781304
product price: $9.19
/pk 12, $0.77/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Free Flow
- Material Plastic
- Color Silver
- Includes No Collar
- For Use With Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # 670
- Zoro # G0781304
- UPC # 727875073051
- Country of Origin Malaysia
- Category Barware and Beverage Service
Dimensions
Overall Diameter | 1 1/4 in |
Overall Height | 2 3/4 in |
Overall Length | 1 1/4 in |
Details
Item | Liquor Pourer |
Type | Free Flow |
Material | Plastic |
Color | Silver |
Includes | No Collar |
For Use With | Bottles |
Product Type | Liquor Pourer |
Description
Liquor Pourer, Product Type Liquor Pourer, Color Silver, Includes No Collar, Material Plastic, Overall Diameter 1 1/4 in, Overall Height 2 3/4 in, Overall Length 1 1/4 in, For Use With Bottles, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Motor Pulley Replacement (WP8066184)
- WEATHERBEE Opener Jar Vise (JV-1)
- NEMCO Pushbutton Fom Switch (48701B)
- ALBANESE WORLDS BEST Gummi Bears 12Flvr 36Oz (53336)
- TABLECRAFT Classic, Deepwell Ashtray, Black, PK12 (263B-1)
- TABLECRAFT Plastic, Dip Tube, 1 oz, PK12 (148A)
- TABLECRAFT Bucket, Champagne/Wine, Martini Glass (RS1432)
- TABLECRAFT Muddler, Plastic Tip, Brushed Finish (10475)
- TABLECRAFT Universal Adapter Bar, 13" (CWA12)
- TABLECRAFT Center Ice Core Pitcher, 1/2 Gallon Clear (319)
- SAN JAMAR Tote, Saf-T-Ice For - Part# Si6000 (SI6000)
- Tablecraft Barware and Beverage Service