Shop All Trays and Platters
This Product is Discontinued
Tablecraft
Tray, Round, Color Gray, (Discontinued)
Mfr # CTX18R
Zoro # G2795737
This Product is Discontinued
Key Features
- Length 18 in
- Width 18 in
- Diameter 18 in
- Height 1 3/8 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # CTX18R
- Zoro # G2795737
- UPC # 727875071149
- Country of Origin India
- Category Trays and Platters
Dimensions
Length | 18 in |
Width | 18 in |
Diameter | 18 in |
Height | 1 3/8 in |
Details
Item | Tray |
Color | Gray |
Description
Tray, Color Gray, Diameter 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.