Shop All Trays and Platters
Tablecraft
Tray, Round, 22 In
Mfr # M22
Zoro # G0309364
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Diameter 22 in
- Height 2 1/8 in
- Color White
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tablecraft
- MFR # M22
- Zoro # G0309364
- UPC # 727875088932
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 22 in |
Diameter | 22 in |
Width | 22 in |
Height | 2 1/8 in |
Details
Item | Tray |
Color | White |
Material | Melamine |
Finish | Pebbled |
Edge Style | Curved |
NSF Certified | No |
Pattern | Melamine |
Maximum Temperature Resistance | 212 Degrees F |
Handle Included | No |
Description
Tray, Product Type Tray, Color White, Diameter 21 3/4 in, Edge Style Curved, Features Dishwasher Safe, Finish Pebbled, Handle Included No, Material Melamine, Maximum Temperature Resistance 212 Degrees F, Overall Height 2 1/8 in, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified No, Pattern Melamine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Air Mixer Plate (1007)
- SAN JAMAR Cheese Cloth, Grade40, White, 36in x 80 Yds (G-40)
- CARIBOU COFFEE K-Cup, Caribou Regular, 96PK (5000330135)
- PRIME-LINE Window Grid Retainer Clips, Clear Plastic, 1 in. 6 Pack (L 5916)
- TABLECRAFT Tray, Rectangular, 17 3/4x5 1/2 (M186)
- TABLECRAFT Handwoven Basket, Round, Natural, PK12 (1175W)
- TABLECRAFT Wire Serving Rectangular Basket, 12x8x1.5 (10524)
- TABLECRAFT Deep Taco/Tostada Salad Bskt, Chrm (44080)
- TABLECRAFT Oval Side Order Bskt, 8"X5.4"X2", Brn, PK12 (1071BR)
- TABLECRAFT Handwoven, Oval Basket, Brown, PK12 (1476)
- WINCO 16 in Round Stainless Steel Serving Tray (STRS-16)
- Tablecraft Trays and Platters