Shop All Serving Utensils
Tablecraft
Tomato Stem Corer, Firm Grip
Mfr # E5607
Zoro # G2911544
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Black
- NSF Certified No
- For Food Type Tomato
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tablecraft
- MFR # E5607
- Zoro # G2911544
- UPC # 657095056070
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Details
Item | Tomato Corer |
Handle Color | Black |
NSF Certified | No |
For Food Type | Tomato |
Description
Tomato Corer, Blade Material Stainless Steel, For Food Type Tomato, Handle Color Black, Product Type Tomato Corer, Overall Length 6 1/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Cabinet Organizer, 14-3/4inLx17-3/4inW (SHF-01867)
- KNG Small Men's Black Short Sleeve Chef Coat (1053S)
- ALLIANCE BRACKET MOTOR MOUNT (200941)
- CRAFTSMAN Universal Nut Cracker (CMMT14117)
- TABLECRAFT Lobster Cracker, Double Jaw (514)
- TABLECRAFT Standard Weight Gravy Boat, SS, 3 OZ (7803)
- TABLECRAFT Aluminum Ice Scoop, 3OZ (638)
- TABLECRAFT Oval Skewer, SS, 16", 12 PCS (316)
- TABLECRAFT Magnetic Knife Holder, Plastic, 24" (2924P)
- TABLECRAFT Icing Spatula, Rubber Blade, 9.5" (1500)
- CAMBRO Scoop, 24 oz., Clear, PK12 (CASCP24CW135)
- Tablecraft Serving Utensils